25003-1608
Description
25003-1608 OIL SEAL ; LARGE BORE 390MM ID X 420MM OD X 14MM W
Part # 25003-1608
BDI # 22848801
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
16.535
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
24612-9452
Description
24612-9452 OIL SEAL ; 394MM ID X 445MM OD X 22MM W LARGE BORE
Part # 24612-9452
BDI # 22832731
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
26088-2982
Description
26088-2982 OIL SEAL ; 343MM ID X 394MM OD X 17MM W LARGE BORE
Part # 26088-2982
BDI # 22833726
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
25003-4099
Description
25003-4099 OIL SEAL ; LARGE BORE 330MM ID X 381MM OD X 21MM W
Part # 25003-4099
BDI # 22849339
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
25059-4152
Description
25059-4152 OIL SEAL ; LARGE BORE 381MM ID X 419MM OD X 19MM W
Part # 25059-4152
BDI # 22839435
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch