21333-3505
Description
21333-3505 OIL SEAL ; NON-RETURNABLE 533MM ID 567MM OD 20MM W
Part # 21333-3505
BDI # 22805018
Features
Housing Bore - Millimeter:
566.725
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
22.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21247-3393
Description
21247-3393 OIL SEAL ; NON-RETURNABLE 467MM ID 510MM OD 19MM W
Part # 21247-3393
BDI # 22836772
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
25001-6426
Description
25001-6426 OIL SEAL ; NON-RETURNABLE 502MM ID 552MM OD 21MM W
Part # 25001-6426
BDI # 22844553
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
24602-0338
Description
24602-0338 OIL SEAL ; NON-RETURNABLE 470MM ID 508MM OD 19MM W
Part # 24602-0338
BDI # 22812669
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
24700-0319
Description
24700-0319 OIL SEAL ; NON-RETURNABLE 453MM ID 521MM OD 25MM W
Part # 24700-0319
BDI # 22836470
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
17.818
Shaft Diameter - Millimeter:
452.577
Inch - Metric:
Inch