125X155X14TC-BX
Description
125X155X14TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 125X155X14TC-BX
BDI # 879746
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Global Part Number GPN:
206506
48772 / 4.875X6.25X0.5 CRWH1 V
Description
CRSEAL 48772 / 4.875X6.25X0.5 CRWH1 V ; SGL LIP SEAL
Part # 48772 / 4.875X6.25X0.5 CRWH1 V
BDI # 1253129
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
145X170X13TC-BX
Description
145X170X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 145X170X13TC-BX
BDI # 880097
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Global Part Number GPN:
635655
160X190X16TC
Description
160X190X16TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 160X190X16TC
BDI # 880482
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
100X130X12 HMSA10 RG
Description
CRSEAL 100X130X12 HMSA10 RG DBL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 HMSA10 RG
BDI # 1415057
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606160