4825527 / 48.25X50.25X0.875 HDS1 V
Description
CRSEAL 4825527/ 48.25X50.25X0.875 HDS1 V ; SGL LIP SEAL
Part # 4825527
BDI # 1253106
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605320
24702-6041
Description
24702-6041 OIL SEAL ; NON RETURNABLE 1226MM ID 1270MM OD
Part # 24702-6041
BDI # 22834106
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
50
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
25006-9820
Description
25006-9820 OIL SEAL ; LARGE BORE 1270MM IDX1321MM OD X 21MM W
Part # 25006-9820
BDI # 22803780
Features
Housing Bore - Millimeter:
1320.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
52
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
50
Shaft Diameter - Millimeter:
1270
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1270
Housing Bore - Inch:
50
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
47.84
Shaft Diameter - Millimeter:
1215.136
Inch - Metric:
Inch
25006-6671
Description
25006-6671 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25006-6671
BDI # 22807976
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch