3140 / 0.313X0.749X0.25 HM14 R
Description
CRSEAL 3140 / 0.313X0.749X0.25 HM14 R ; SGL LIP SEAL
Part # 3140 / 0.313X0.749X0.25 HM14 R
BDI # 1242001
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604514
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
2.362
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634949
030742TLN22-H-BX
Description
030742TLN22-H-BX LIP SHAFT SEAL ; NITRILE DBL LIP SPRING SGL CASE ROLLED
Part # 030742TLN22-H-BX
BDI # 887995
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.312
Shaft Diameter - Millimeter:
7.925
Inch - Metric:
Inch
05071TZ-BX
Description
05071TZ-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 05071TZ-BX
BDI # 887812
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
4.242
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Rubber Covered Chamfer
Global Part Number GPN:
637564
3103 / 0.313X0.749X0.25 CRWA5 V
Description
CRSEAL 3103 / 0.313X0.749X0.25 CRWA5 V ; DBL LIP SEAL
Part # 3103 / 0.313X0.749X0.25 CRWA5 V
BDI # 1249989
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185158