25003-5718
Description
25003-5718 OIL SEAL ; NON-RETURNABLE 390MM ID 429MM OD 19MM W
Part # 25003-5718
BDI # 22817970
Features
Housing Bore - Millimeter:
429.006
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.359
Shaft Diameter - Millimeter:
390.119
Inch - Metric:
Inch
25003-2607
Description
25003-2607 OIL SEAL ; LARGE BORE 385MM ID X 429MM OD X 20MM W
Part # 25003-2607
BDI # 22801934
Features
Housing Bore - Millimeter:
429.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.157
Shaft Diameter - Millimeter:
384.988
Inch - Metric:
Inch