18878 / 1.937X2.683X0.512 D8-SPL P
Description
CRSEAL 18878 / 1.937X2.683X0.512 D8-SPLP ; NON-RETURNABLE LIP SEAL
Part # 18878
BDI # 1245180
Features
Housing Bore - Millimeter:
68.199
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.685
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
20906 / 2.086X2.685X0.276 HMSA7 R
Description
CRSEAL 20906 / 2.086X2.685X0.276 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 20906
BDI # 1245860
Features
Housing Bore - Millimeter:
68.199
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.685
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.086
Shaft Diameter - Millimeter:
52.984
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
183843
Features
Housing Bore - Millimeter:
68.2
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.685
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635114