16904 / 1.688X2.76X0.974 HDDF1 R
Description
CRSEAL 16904 / 1.688X2.76X0.974 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16904
BDI # 1243853
Features
Housing Bore - Millimeter:
70.104
Nominal Width - Millimeter:
24.74
Housing Bore - Inch:
2.76
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.974
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
18692 / 1.875X2.76X0.4 HMS14 S
Description
CRSEAL 18692 / 1.875X2.76X0.4 HMS14 S ; NON-RETURNABLE SGL LIP SEAL
Part # 18692
BDI # 1245099
Features
Housing Bore - Millimeter:
70.104
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.76
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603783
Features
Housing Bore - Millimeter:
70.104
Nominal Width - Millimeter:
9.398
Housing Bore - Inch:
2.76
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.37
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch