Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Felt
Shaft Diameter - Inch:
1.803
Shaft Diameter - Millimeter:
45.796
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
200660
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
640100
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
19938 / 2X2.965X0.5 HM14 R
Description
CRSEAL 19938 / 2X2.965X0.5 HM14 R SEAL
Part # 19938 / 2X2.965X0.5 HM14 R
BDI # 1245488
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183643
18772 / 1.875X2.965X0.234 HM14 R
Description
CRSEAL 18772 / 1.875X2.965X0.234 HM14 R ; SGL LIP SEAL
Part # 18772 / 1.875X2.965X0.234 HM14 R
BDI # 1243289
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183403