Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
24602-2002
Description
24602-2002 OIL SEAL ; NON-RETURNABLE 467MM ID 510MM OD 20MM W
Part # 24602-2002
BDI # 22834738
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.386
Shaft Diameter - Millimeter:
467.004
Inch - Metric:
Inch
26080-5151
Description
26080-5151 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5151
BDI # 22808915
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
25003-4732
Description
25003-4732 OIL SEAL ; NON-RETURNABLE 470MM ID 510MM OD 20MM W
Part # 25003-4732
BDI # 22806854
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
24736-5464
Description
24736-5464 OIL SEAL ; NON-RETURNABLE 450MM ID 510MM OD 25MM W
Part # 24736-5464
BDI # 22841311
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
17.717
Shaft Diameter - Millimeter:
450.012
Inch - Metric:
Inch