21086-4249
Description
21086-4249 OIL SEAL ; NON-RETURNABLE 527MM ID 578MM OD 25MM W
Part # 21086-4249
BDI # 22828431
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
21852-4248
Description
21852-4248 OIL SEAL ; NON-RETURNABLE 527MM ID 578MM OD 22MM W
Part # 21852-4248
BDI # 22816081
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
25003-5795
Description
25003-5795 OIL SEAL ; NON-RETURNABLE 540MM ID 578MM OD 19MM W
Part # 25003-5795
BDI # 22819102
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21238-4248
Description
21238-4248 OIL SEAL ; NON-RETURNABLE 527MM ID 578MM OD 22MM W
Part # 21238-4248
BDI # 22816527
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
1
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch