24702-3256
Description
24702-3256 OIL SEAL ; 559MM ID 603MM OD 22MM W
Part # 24702-3256
BDI # 22837377
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
25003-1311
Description
25003-1311 OIL SEAL ; 581MM ID 603MM OD 10MM W
Part # 25003-1311
BDI # 22802736
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
23.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
22.875
Shaft Diameter - Millimeter:
581.025
Inch - Metric:
Inch
21238-4265
Description
21238-4265 OIL SEAL ; 552MM ID 603MM OD 22MM W
Part # 21238-4265
BDI # 22841416
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21238-0569
Description
21238-0569 OIL SEAL ; 546MM ID 603MM OD 22MM W
Part # 21238-0569
BDI # 22830641
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
24700-0397
Description
24700-0397 OIL SEAL ; 552MM ID 603MM OD 19MM W
Part # 24700-0397
BDI # 22805908
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch