75X95X10-R2LS32-V
Description
75X95X10-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Part # 75X95X10-R2LS32-V
BDI # 21944698
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
24622-3663
Description
24622-3663 HI-PERFORMANCE SEAL ; NON-RETURNABLE 75MM ID 95MM OD 13MM W
Part # 24622-3663
BDI # 22828471
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
24060-1848
Description
24060-1848 HI-PERFORMANCE SEAL ; NON-RETURNABLE 75MM ID 95MM OD 13MM W
Part # 24060-1848
BDI # 22833192
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
65X95X10-RLS35-S
Description
65X95X10-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 65X95X10-RLS35-S
BDI # 21943554
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
55X95X10-R2LS32-S
Description
55X95X10-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 55X95X10-R2LS32-S
BDI # 21943556
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric