28746 / 2.875X3.876X0.438 CRWHA1 R
Description
CRSEAL 28746/ 2.875X3.876X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 28746
BDI # 1243924
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184904
29262 / 2.938X3.876X0.375 CRWHA1 V
Description
CRSEAL 29262/ 2.938X3.876X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 29262
BDI # 1249426
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184953
28745 / 2.875X3.876X0.438 CRWH1 R
Description
CRSEAL 28745 / 2.875X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 28745
BDI # 1243923
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184903
29887 / 3X3.876X0.438 CRWH1 R
Description
CRSEAL 29887 / 3X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29887
BDI # 1414147
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185016
28754 / 2.875X3.876X0.61 HMSHA16 V
Description
CRSEAL 28754/ 2.875X3.876X0.61 HMSHA16 V ; 2.875X3.876X0.61 HMSHA16 V
Part # 28754
BDI # 1249345
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
605158