25010-0962
Description
25010-0962 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM IDX149MM ODX14MM W
Part # 25010-0962
BDI # 22837678
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.875
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25284-3786
Description
25284-3786 HI-PERFORMANCE SEAL ; NON-RETURNABLE 127MM ID 149MM OD 10MM W
Part # 25284-3786
BDI # 22818599
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
5.875
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.395
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
21086-2558
Description
21086-2558 HI-PERFORMANCE SEAL ; NON-RETURNABLE 102MM ID 149MM OD 13MM W
Part # 21086-2558
BDI # 22839228
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
25003-2855
Description
25003-2855 HI-PERFORMANCE SEAL ; NON-RETURNABLE 122MM IDX149MM ODX13MM W
Part # 25003-2855
BDI # 22805010
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
25003-2822
Description
25003-2822 HI-PERFORMANCE SEAL ; NON-RETURNABLE 119MM IDX149MM ODX13MM W
Part # 25003-2822
BDI # 22839484
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch