21247-8557
Description
21247-8557 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21247-8557
BDI # 22806723
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
63.327
Shaft Diameter - Millimeter:
1608.506
Inch - Metric:
Inch
21238-8557
Description
21238-8557 OIL SEAL ; NON RETURNABLE 1609MM ID 1670MM OD
Part # 21238-8557
BDI # 22845341
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
63.327
Shaft Diameter - Millimeter:
1608.506
Inch - Metric:
Inch
24700-6427
Description
24700-6427 OIL SEAL ; NON RETURNABLE 1619MM ID 1670MM OD
Part # 24700-6427
BDI # 22834982
Features
Housing Bore - Millimeter:
1669.999
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
65.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
63.752
Shaft Diameter - Millimeter:
1619.301
Inch - Metric:
Inch
25003-8324
Description
25003-8324 OIL SEAL ; LARGE BORE 1626MM IDX1676MM OD X 21MM W
Part # 25003-8324
BDI # 22839045
Features
Housing Bore - Millimeter:
1676.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
66
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
64
Shaft Diameter - Millimeter:
1625.6
Inch - Metric:
Inch
25003-9599
Description
25003-9599 OIL SEAL ; LARGE BORE 1600MM IDX1651MM OD X 21MM W
Part # 25003-9599
BDI # 22831679
Features
Housing Bore - Millimeter:
1651
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
65
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
63
Shaft Diameter - Millimeter:
1600.2
Inch - Metric:
Inch