21852-4344
Description
21852-4344 OIL SEAL ; NON-RETURNABLE 711MM ID 762MM OD 22MM W
Part # 21852-4344
BDI # 22818677
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
22627-9423
Description
22627-9423 OIL SEAL ; NON-RETURNABLE 457MM ID 508MM OD 44MM W
Part # 22627-9423
BDI # 22814779
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
44.45
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
21852-4628
Description
21852-4628 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21852-4628
BDI # 22806048
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
25003-6967
Description
25003-6967 OIL SEAL ; NON-RETURNABLE 438MM ID 476MM OD 19MM W
Part # 25003-6967
BDI # 22849317
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
25003-1608
Description
25003-1608 OIL SEAL ; NON-RETURNABLE 390MM ID 420MM OD 14MM W
Part # 25003-1608
BDI # 22848801
Features
Housing Bore - Millimeter:
419.989
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
16.535
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch