1700250 / 17X18.5X0.75 HDS1 R
Description
CRSEAL 1700250 / 17X18.5X0.75 HDS1 R ; SGL LIP SEAL
Part # 1700250 / 17X18.5X0.75 HDS1 R
BDI # 1243936
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182934
1700251 / 17X18.5X0.75 HDS2 D
Description
CRSEAL 1700251 / 17X18.5X0.75 HDS2 D ; SGL LIP SEAL
Part # 1700251 / 17X18.5X0.75 HDS2 D
BDI # 1243937
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182935
25006-4189
Description
25006-4189 OIL SEAL ; LARGE BORE 432MM ID X 470MM OD X 19MM W
Part # 25006-4189
BDI # 22821763
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
25003-8705
Description
25003-8705 OIL SEAL ; LARGE BORE 420MM ID X 470MM OD X 19MM W
Part # 25003-8705
BDI # 22806272
Features
Housing Bore - Millimeter:
470.002
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
18.504
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
419.989
Inch - Metric:
Inch
1700253 / 17X18.5X0.75 HDS1 V
Description
CRSEAL 1700253 / 17X18.5X0.75 HDS1 V ; SGL LIP SEAL
Part # 1700253 / 17X18.5X0.75 HDS1 V
BDI # 1243938
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182936