26097-2388
Description
26097-2388 OIL SEAL ; 530MM ID 570MM OD 20MM W
Part # 26097-2388
BDI # 22813233
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
25006-5259
Description
25006-5259 OIL SEAL ; 533MM ID 572MM OD 19MM W
Part # 25006-5259
BDI # 22836280
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
24700-6554
Description
24700-6554 OIL SEAL ; 514MM ID 572MM OD 19MM W
Part # 24700-6554
BDI # 22819650
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.25
Shaft Diameter - Millimeter:
514.35
Inch - Metric:
Inch
25001-5055
Description
25001-5055 OIL SEAL ; 521MM ID 572MM OD 21MM W
Part # 25001-5055
BDI # 22819719
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
24736-4246
Description
24736-4246 OIL SEAL ; 521MM ID 572MM OD 22MM W
Part # 24736-4246
BDI # 22835774
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch