19623 / 1.969X2.571X0.315 HMSA24 P
Description
CRSEAL 19623/ 1.969X2.571X0.315 HMSA24 P ; DBL LIP SEAL
Part # 19623 / 1.969X2.571X0.315 HMSA24 P
BDI # 1414329
Features
Housing Bore - Millimeter:
65.303
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.571
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604643
19624 / 1.969X2.638X0.216 HMA90 R
Description
CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; LIP SEAL
Part # 19624 / 1.969X2.638X0.216 HMA90 R
BDI # 1414330
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.486
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603629
16242 / 1.625X2.502X0.25 CRWH3 V
Description
CRSEAL 16242 / 1.625X2.502X0.25 CRWH3 V ; SGL LIP SEAL
Part # 16242 / 1.625X2.502X0.25 CRWH3 V
BDI # 1414097
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
182759
19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214 / 1.938X2.5X0.38 HMA9 R
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101
48X65X10 HMSA7 R
Description
48X65X10 HMSA7 R RADIAL SHAFT SEAL ; POR METRIC OIL RUBBER OD
Part # 48X65X10 HMSA7 R
BDI # 17228953
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric