600X640X25 HDS2 V1
Description
CRSEAL 600X640X25 HDS2 V1 SGL LIP SEAL
Part # 600X640X25 HDS2 V1
BDI # 22779267
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
600X640X25 HDSH2 VT1
Description
CRSEAL 600X640X25 HDSH2 VT1 DBL LIP SEAL
Part # 600X640X25 HDSH2 VT1
BDI # 22779271
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
2300660 / 23X25.25X0.875 HDS1 R
Description
CRSEAL 2300660 / 23X25.25X0.875 HDS1 R ; SGL LIP SEAL
Part # 2300660 / 23X25.25X0.875 HDS1 R
BDI # 1247137
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184275
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580
Inch - Metric:
Metric
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616479
24700-5280
Description
24700-5280 OIL SEAL ; 600MM ID X 640MM OD X 20MM W LARGE BORE
Part # 24700-5280
BDI # 22825110
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch