24700-5620
Description
24700-5620 OIL SEAL ; NON RETURNABLE 900MM ID 980MM OD 23MM W
Part # 24700-5620
BDI # 22831302
Features
Housing Bore - Millimeter:
980.008
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
899.998
Inch - Metric:
Inch
21333-2431
Description
21333-2431 OIL SEAL ; NON RETURNABLE 920MM ID 953MM OD 20MM W
Part # 21333-2431
BDI # 22834264
Features
Housing Bore - Millimeter:
953.313
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
37.532
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
36.22
Shaft Diameter - Millimeter:
919.988
Inch - Metric:
Inch
25003-6406
Description
25003-6406 OIL SEAL ; LARGE BORE 914MM ID X 965MM OD X 21MM W
Part # 25003-6406
BDI # 22804994
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
25006-4636
Description
25006-4636 OIL SEAL ; LARGE BORE 927MM ID X 991MM OD X 21MM W
Part # 25006-4636
BDI # 22806589
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch