21158-7938
Description
21158-7938 HI-PERFORMANCE SEAL ; NON-RETURNABLE 73MM IDX100MM ODX10MM W
Part # 21158-7938
BDI # 22824406
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
21702-1938
Description
21702-1938 HI-PERFORMANCE SEAL ; NON-RETURNABLE 80MM ID 100MM OD 13MM W
Part # 21702-1938
BDI # 22827397
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
21702-1937
Description
21702-1937 HI-PERFORMANCE SEAL ; NON-RETURNABLE 76MM ID 100MM OD 13MM W
Part # 21702-1937
BDI # 22830582
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
21168-7941
Description
21168-7941 HI-PERFORMANCE SEAL ; NON-RETURNABLE 76MM IDX100MM ODX10MM W
Part # 21168-7941
BDI # 22830665
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
21158-4845
Description
21158-4845 HI-PERFORMANCE SEAL ; NON-RETURNABLE 64MM IDX100MM ODX10MM W
Part # 21158-4845
BDI # 22835796
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch