324754SA-H-BX
Description
324754SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 324754SA-H-BX
BDI # 889511
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
637370
3247543SA-H-BX
Description
3247543SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 3247543SA-H-BX
BDI # 889509
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
With Inner Case
368474TA-BX
Description
368474TA-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
Part # 368474TA-BX
BDI # 878144
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
636459
3564755TA-H-BX
Description
3564755TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
Part # 3564755TA-H-BX
BDI # 878796
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.562
Shaft Diameter - Millimeter:
90.475
Inch - Metric:
Inch
Other Features:
With Inner Case
36234 / 3.625X4.751X0.5 CRWA1 S
Description
CRSEAL 36234 / 3.625X4.751X0.5 CRWA1 S ; DBL LIP SEAL
Part # 36234 / 3.625X4.751X0.5 CRWA1 S
BDI # 15078159
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case