Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Steel Insert
Global Part Number GPN:
626621
26060-7267
Description
57X7267 V OIL SEAL ; 140MMX170MMX15MM NON RETURNABLE POR
Part # 26060-7267
BDI # 389955
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Specialty | Reverse Bevel Lip Prevents Lip Rollover | For Slow Speed Service Applications
Global Part Number GPN:
626828