21086-3406
Description
21086-3406 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM ID 187MM OD 13MM W
Part # 21086-3406
BDI # 22812197
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
21699-3381
Description
21699-3381 HI-PERFORMANCE SEAL ; NON-RETURNABLE 156MM ID 187MM OD
Part # 21699-3381
BDI # 22835804
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
21767-3406
Description
21767-3406 HI-PERFORMANCE SEAL ; NON-RETURNABLE 162MM ID 187MM OD 13MM W
Part # 21767-3406
BDI # 22825552
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
61235 / 6.125X7.375X0.5 HDW1 R
Description
CRSEAL 61235 / 6.125X7.375X0.5 HDW1 R ; SGL LIP SEAL
Part # 61235 / 6.125X7.375X0.5 HDW1 R
BDI # 1255661
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187030
63700 / 6.375X7.375X0.625 CRWH1 R
Description
CRSEAL 63700 / 6.375X7.375X0.625 CRWH1 R ; SGL LIP SEAL
Part # 63700 / 6.375X7.375X0.625 CRWH1 R
BDI # 1262018
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603287