25003-6371
Description
25003-6371 HI-PERFORMANCE SEAL ; NON-RETURNABLE 167MM IDX192MM ODX13MM W
Part # 25003-6371
BDI # 22822695
Features
Housing Bore - Millimeter:
192.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.563
Shaft Diameter - Millimeter:
166.7
Inch - Metric:
Inch
25003-5119
Description
25003-5119 HI-PERFORMANCE SEAL ; NON-RETURNABLE 154MM IDX192MM ODX19MM W
Part # 25003-5119
BDI # 22834794
Features
Housing Bore - Millimeter:
192.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.063
Shaft Diameter - Millimeter:
154
Inch - Metric:
Inch