12407 / 1.25X1.979X0.25 HM21 R
Description
CRSEAL 12407 / 1.25X1.979X0.25 HM21 R ; SGL LIP SEAL
Part # 12407 / 1.25X1.979X0.25 HM21 R
BDI # 1240757
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604595
21431-8644
Description
21431-8644 HI-PERFORMANCE SEAL ; NON-RETURNABLE 27MM ID 50MM OD 10MM W
Part # 21431-8644
BDI # 22812499
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.062
Shaft Diameter - Millimeter:
26.975
Inch - Metric:
Inch
12404 / 1.25X1.979X0.406 HM14 R
Description
CRSEAL 12404 / 1.25X1.979X0.406 HM14 R ; SGL LIP SEAL
Part # 12404 / 1.25X1.979X0.406 HM14 R
BDI # 1240756
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181440
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
198749
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.219
Shaft Diameter - Millimeter:
30.963
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199637