534956 / 0.748X2.047X0.276 CRWA1 V
Description
CRSEAL 534956/ 0.748X2.047X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534956 / 0.748X2.047X0.276 CRWA1 V
BDI # 1253886
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
18.999
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605179
550270 / 1.496X2.047X0.335 HMSA33 R
Description
CRSEAL 550270/1.496X2.047X0.335 HMSA33 R ; DBL LIP SEAL
Part # 550270 / 1.496X2.047X0.335 HMSA33 R
BDI # 1254022
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.335
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Global Part Number GPN:
186574
15298 / 1.535X2.047X0.248 HMSA96 P
Description
CRSEAL 15298/ 1.535X2.047X0.248 HMSA96 P ; DBL LIP SEAL
Part # 15298 / 1.535X2.047X0.248 HMSA96 P
BDI # 1242818
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.299
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604173
15300 / 1.535X2.047X0.276 HMSA7 P
Description
CRSEAL 15300 / 1.535X2.047X0.276 HMSA7 P ; DBL LIP SEAL
Part # 15300 / 1.535X2.047X0.276 HMSA7 P
BDI # 1242825
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604755
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635518