14787 / 1.457X2.205X0.354 HMSASPL V
Description
CRSEAL 14787/1.457X2.205X0.354 HMSASPL V ; LIP SEAL
Part # 14787 / 1.457X2.205X0.354 HMSASPL V
BDI # 1242491
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch
15888 / 1.575X2.205X0.315 HMSA92 P
Description
CRSEAL 15888/ 1.575X2.205X0.315 HMSA92 P ; DBL LIP SEAL
Part # 15888 / 1.575X2.205X0.315 HMSA92 P
BDI # 1243191
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603514
15709 / 1.575X2.205X0.354 HMSA7 P
Description
CRSEAL 15709 / 1.575X2.205X0.354 HMSA7 P ; DBL LIP SEAL
Part # 15709 / 1.575X2.205X0.354 HMSA7 P
BDI # 1243069
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605077
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
15684 / 1.575X.205X0.315 HMSA35 R
Description
CRSEAL 15684 / 1.575X.205X0.315 HMSA35 R ; LIP SEAL
Part # 15684 / 1.575X.205X0.315 HMSA35 R
BDI # 1243058
Features
Housing Bore - Millimeter:
56.007
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip
Global Part Number GPN:
605905