80157 H1L5
Description
80157 H1L5 SOLID SEAL ; NBR STMIST 25.197 27.165 .984 NON RET
Part # 80157 H1L5
BDI # 19063414
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.197
Shaft Diameter - Millimeter:
640.004
Inch - Metric:
Inch
24700-1044
Description
24700-1044 OIL SEAL ; NON-RETURNABLE 650MM ID 690MM OD 20MM W
Part # 24700-1044
BDI # 22849141
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch