19656 / 1.969X2.913X0.354 HMSA92 P
Description
CRSEAL 19656/ 1.969X2.913X0.354 HMSA92 P ; DBL LIP SEAL
Part # 19656 / 1.969X2.913X0.354 HMSA92 P
BDI # 1245413
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603548
550234 / 1.535X2.913X0.433 HMSA2 R
Description
CRSEAL 550234/ 1.535X2.913X0.433 HMSA2 R ; NON-RETURNABLE DBL LIP SEAL
Part # 550234 / 1.535X2.913X0.433 HMSA2 R
BDI # 1254019
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
186566
17803 / 1.772X2.913X0.433 HMSA96 P
Description
CRSEAL 17803/ 1.772X2.913X0.433 HMSA96 P ; LIP SEAL
Part # 17803 / 1.772X2.913X0.433 HMSA96 P
BDI # 1244408
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603499
21628 / 2.165X2.913X0.276 HMA8 P
Description
CRSEAL 21628 / 2.165X2.913X0.276 HMA8 P ; LIP SEAL
Part # 21628 / 2.165X2.913X0.276 HMA8 P
BDI # 1246153
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603664
14891 / 1.496X2.913X0.433 HMSA96 P
Description
CRSEAL 14891/ 1.496X2.913X0.433 HMSA96 P ; DBL LIP SEAL
Part # 14891 / 1.496X2.913X0.433 HMSA96 P
BDI # 1242537
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605063