20560 / 2.063X2.938X0.344 X15 R
Description
CRSEAL 20560 / 2.063X2.938X0.344 X15 R ; LIP SEAL
Part # 20560 / 2.063X2.938X0.344 X15 R
BDI # 1245779
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
8.738
Housing Bore - Inch:
2.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604121
24610-0641
Description
24610-0641 HI-PERFORMANCE SEAL ; NON-RETURNABLE 49MM ID 75MM OD 13MM W
Part # 24610-0641
BDI # 22815011
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
24610-3507
Description
24610-3507 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24610-3507
BDI # 1321126
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.938
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
24610-2697
Description
24610-2697 HI-PERFORMANCE SEAL ; 56MM ID X 75MM OD X 10MM W
Part # 24610-2697
BDI # 22832516
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.938
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615764