250324SA-BX
Description
250324SA-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 250324SA-BX
BDI # 888448
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
640654
250324SA-H-BX
Description
250324SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 250324SA-H-BX
BDI # 889313
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
With Inner Case
24889 / 2.5X3.245X0.438 CRWH1 R
Description
CRSEAL 24889 / 2.5X3.245X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24889 / 2.5X3.245X0.438 CRWH1 R
BDI # 1248645
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603931
24888 / 2.497X3.245X0.42 HM16 R
Description
CRSEAL 24888 / 2.497X3.245X0.42 HM16 R ; SGL LIP SEAL
Part # 24888 / 2.497X3.245X0.42 HM16 R
BDI # 1248644
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.497
Shaft Diameter - Millimeter:
63.424
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603588