21238-4436
Description
21238-4436 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4436
BDI # 1314812
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
24700-0560
Description
24700-0560 OIL SEAL ; NON RETURNABLE 946MM ID 997MM OD 22MM W
Part # 24700-0560
BDI # 22804742
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
25003-5202
Description
25003-5202 OIL SEAL ; LARGE BORE 946MM ID X 997MM OD X 21MM W
Part # 25003-5202
BDI # 22841660
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
21238-7428
Description
21238-7428 OIL SEAL ; NON RETURNABLE 933MM ID 997MM OD 22MM W
Part # 21238-7428
BDI # 22822580
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
24626-0831
Description
24626-0831 OIL SEAL ; NON RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24626-0831
BDI # 22815410
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch