Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
High-Tensile Steel Wire Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 8000 PSI
Typical Use:
Compressor | Chemical Transfer
Inside Diameter - Millimeter:
10.414
Color:
Black
FC300-08RL
Description
FC300-08RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-08RL
BDI # 23894068
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.76
Outside Diameter - Millimeter:
19.304
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 8000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Fuel Resistant | Waterproof | Burst Pressure 1000 PSI
Typical Use:
Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.76
Outside Diameter - Millimeter:
19.304
Other Features:
Brass Plated Steel Wire Braid | Fire Resistant | Burst Pressure 5000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Blue