3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD
Description
3/16X100 FOOD PVC 60 3/8 OD ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Part # 77441514
BDI # 22283932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.38
Outside Diameter - Millimeter:
9.652
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Clear
3/16IN X 100FT FOOD MASTER PVC 50 1/4 OD
Description
3/16X100 FOOD PVC 50 1/4 OD ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Part # 77441513
BDI # 22283928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Typical Use:
Industrial
Inside Diameter - Millimeter:
4.775
Color:
Clear
2600-0305X100
Description
2600-0305X100 FOOD GRADE TUBING ; 3/16" IDX5/16" OD NATURAL POLYURETHANE
Part # 2600-0305X100
BDI # 21442879
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Abrasion - Cut Resistant | Silicone Free | 50 PSI at 122 Deg F
Typical Use:
Abrasive Slurry Transfer | Feed and Return Line | Granular Transfer Line | Insulating Sleeve | Lubrication Line | Metering Pump | Robotic Control Line
Inside Diameter - Millimeter:
4.775
Color:
Blue Tint
Product Name:
Tubing
K3150-03X300
Description
K3150-03X300 FOOD AND BEVERAGE HOSE ; 3/16"X300'
Part # K3150-03X300
BDI # 24459280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 150 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
K3130-03X300
Description
K3130-03X300 FOOD AND BEVERAGE HOSE ; 3/16" X 300'
Part # K3130-03X300
BDI # 24459258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.406
Outside Diameter - Millimeter:
10.312
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear