3206 A-2RS1TN9/C3MT33

COMPARE

3206 A-2RS1TN9/C3MT33

Description
3206 A-2RS1TN9/C3MT33 BALL BEARING ; ANG CONTACT 30MMX62MMX23.8MM DR

SKF

Part # 3206 A-2RS1TN9/C3MT33

BDI # 1416168

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY