6203-2RSNR

COMPARE

6203-2RSNR

Description
6203-2RSNR DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD 2 SEAL

TIMKEN

Part # 6203-2RSNR

BDI # 1347942

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY