NATR30-PP-A

COMPARE

NATR30-PP-A

Description
NATR30-PP-A CAM FOLLOWER BEARING ; 30MM BORE 62MM RLR DIA

INA

Part # NATR30-PP-A

BDI # 18314036

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239742

Price Inventory : Available to order
$ 92.16 / each QTY