SIKAC 8 M

COMPARE

SIKAC 8 M

Description
SIKAC 8 M ROD END PLAIN BRG ; 8MM BORE 9.5MM HOUSING WD FEMALE

SKF

Part # SIKAC 8 M

BDI # 1419983

Features

Enclosure: Open
Housing Width - Millimeter: 9.5
Material - Ball: Steel
Material - Liner: Bronze
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY