5200SB

COMPARE

5200SB

Description
5200SB ANG CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD

SKF

Part # 5200SB

BDI # 662762

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256070
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 31.97 / each QTY