1020-20G

COMPARE

1020-20G

Description
1020-20G BEARING INSERT ; 20MM ID 47MM OD 14MM WD

RHP BEARING

Part # 1020-20G

BDI # 1412535

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY