24071
Description
24071 COOLANT SPIN-ON FILTER ; CELLULOSE 3.69" X 4.31" 30MIC 200PSI
Part # 24071
BDI # 18432399
Features
Thread Size:
11/16"-16
Inch - Metric:
Inch
Other Features:
Closed Outer Diameter Bottom | Air Conditioner Application
Overall Height - Inch:
4.317
Overall Height - Millimeter:
109.652
Product Type:
Spin-On Coolant Filter
Features
Thread Size:
20X1.5 MM
Inch - Metric:
Metric
Other Features:
Full Flow | Closed Outer Diameter Bottom | Cummins Tier 2 QSB and 2VE Engine Application
Overall Height - Inch:
7.587
Overall Height - Millimeter:
192.71
Product Type:
Spin-On Fuel/Water Separator Filter
PC308-BP
Description
PC308-BP QUICK COUPLER ; 3/8" BODY SIZE 200PSI BR 10EA/PAK
Part # PC308-BP
BDI # 21927495
Features
Fitting Type:
Socket
Inch - Metric:
Inch
Material:
Brass
Product Name:
Quick Disconnect Fitting