C5-35TUI-30SB
Description
C5-35TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 35DEG
Part # C5-35TUI-30SB
BDI # 23138809
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-35TU-60SB
Description
C5-35TU-60SB TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 35DEG
Part # C5-35TU-60SB
BDI # 23138801
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-45TEI-20SBWB
Description
C5-45TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 5" RLR 45DEG WIDE BASE
Part # C5-45TEI-20SBWB
BDI # 23138967
Features
Roller Width - Inch:
7.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
35
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-45TEI-48SB
Description
C5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG
Part # C5-45TEI-48SB
BDI # 23138998
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HC5-35TE-18SB
Description
HC5-35TE-18SB TROUGHING IDLER ; 18" BELT W 5" RLR 35DEG CEMA C
Part # HC5-35TE-18SB
BDI # 23164175
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount