Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
65
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE211BRHATL
Description
LSE211BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # LSE211BRHATL
BDI # 20348307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.187
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE500BXHATL
Description
LSE500BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # LSE500BXHATL
BDI # 20348863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
95
Length Thru Bore - Inch:
3.74
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
54
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
95
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE203BXHSAFQKPS
Description
LSE203BXHSAFQKPS PILLOW BLK CYL RLR BRG ; 2-3/16" BORE EXPANSION
Part # LSE203BXHSAFQKPS
BDI # 22849355
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80