Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.03
RF738-50E-B7-G
Description
RF738-50E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52918
BDI # 172242
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344973
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.81
17Q50H56WP
Description
17Q50H56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 17Q50H56WP
BDI # 264018
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346290
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
30QZ50LR14WP
Description
30QZ50LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 30QZ50LR14WP
BDI # 274959
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348938
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.58
SSF721-50K-B5-JS1
Description
SSF721-50K-B5-JS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS
Part # H09126
BDI # 184512
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.12