Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
YAT 205-100
Description
YAT 205-100 INSERT BALL BRG ; 1" BORE NARROW IR 2.047" OD
Part # YAT 205-100
BDI # 1261537
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564928
Mounting Method:
Set Screw
INS-SC-106
Description
INS-SC-106 INSERT BALL BRG ; 1-3/8" BORE IR WID 2.835" OD
Part # 123341
BDI # 258298
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560711
Mounting Method:
Set Screw
ML110 1 3/16
Description
ML110 1 3/16 JAW CPLG HUB ; 1-3/16" BORE 3-5/16" HUB
Part # ML110 1 3/16
BDI # 609418
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
YA108RR
Description
YA108RR INSERT BEARING ; 38.1MM X 80MM X 39.3MM W/SET SCR LCK
Part # YA108RR
BDI # 1375359
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.065
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw