UCHA21239G5 SPCL-POLY
Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21239G5 SPCL-POLY
BDI # 24719383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.088
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
UCHA21132G5 SPCL-POLY
Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21132G5 SPCL-POLY
BDI # 24719379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Length Thru Bore - Inch:
2.189
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
126.213
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
YCJT1 1/4S PT
Description
YCJT1 1/4S PT FLANGE BRG UNIT ; BALL POLYMER
Part # YCJT1 1/4S PT
BDI # 1375584
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish | Smaller Housing
Global Part Number GPN:
545853
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
YCJT 20 PT SGT
Description
YCJT 20 PT SGT FLANGE BRG UNIT ; BALL POLYMER
Part # YCJT 20 PT SGT
BDI # 21959089
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.9
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
YCJ 20 PT SGT
Description
YCJ 20 PT SGT FLANGE BRG UNIT ; BALL POLYMER
Part # YCJ 20 PT SGT
BDI # 21959087
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw