250TM7A 129.7 A1 STD
Description
250TM7A 129.7 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85432
BDI # 288985
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
210TM6A 129.7 A1 STD
Description
210TM6A 129.7 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85328
BDI # 288882
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
1/2 FB56PTG3A 1 129.7 13.5 APGGM
Description
1/2 FB56PTG3A 1 129.7 13.5 APGGM GRMTR ; NON RETURNABLE
Part # AP1210013
BDI # 287427
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
140TM5A 129.7 A1
Description
140TM5A 129.7 A1 APG REDUCER ; NON RETURNABLE
Part # M85214
BDI # 288770
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.73
280TM8A 129.7 A1 STD
Description
280TM8A 129.7 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85535
BDI # 289077
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
13.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
31.13